Beli pump hydraulic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OTC Pump Hydraulic Air Foot Pedal Operated (Pompa Udara Hidrolik)Deskripsi:Low-flow air-operated hydraulic pump units reach flow rates of up to 10 cubic inches per minute. Low-flow pumps are suited for light-duty applications, such as operating tools and equipment with single-acting hydraulic cylinders typically found in lifts.atribut:
- UNSPSC: 40151533
- Actuation Type: Foot
- Air Intake Connection Size (inch): 1/4
- Air Intake Connection Type: FNPT
- Control Valve Type: 2-Position
- Displacement at 10000 Psi (cu.inch/minute): 4
- Displacement at 5000 Psi (cu.inch/minute): 30
- Features: Ergonomic Design; Pedal Lock Function; Pressure Relief Valve
- Manufacturer Part Number: 4020
- Max. Air Consumption (scfm): 20
- Max. Air Intake Pressure (psi): 100
- Maximum Flow Rate (cu.in/minute): 4
- Maximum Operating Pressure (psi): 10000
- Maximum Sound Level (dBA): 85
- Media Intake Connection Size (inch): 3/8
- Overall Height (inch): 8.9
- Overall Length (inch): 10.4
- Overall Width (inch): 5.4
- Reservoir Capacity (cu.in): 98
- Enerpac Pump Hydraulic Air Foot Pedal Operated (Pompa Udara Hidrolik Pneumatik)Deskripsi:Low-flow air-operated hydraulic pump units reach flow rates of up to 10 cubic inches per minute. Low-flow pumps are suited for light-duty applications, such as operating tools and equipment with single-acting hydraulic cylinders typically found in lifts.atribut:
- UNSPSC: 40151533
- Air Intake Connection Size (inch): 1/4
- Air Intake Connection Type: FNPT
- Masada Hydraulic PumpDeskripsi:-Manual hydraulic pump available for work in all directions of 360 degrees.-2-speed pump of an automatic high/low pressure switching type for both 10 tons and 20 tons.-It discharges on the low pressure side and pushes up the plunger at a speed 6.5 times faster than that of a single type pump when a load is high. Furthermore, it changes to the high pressure side that generates a power of 70MPa when a load is applied and the work efficiency is significantly improved.atribut:
- Maximum Working Pressure: 70MPa
- WESTWARD Hydraulic Pumpatribut:
- Actuation Type: Foot or Hand
- Length (inch): 10
- Built-In: By-pass System Protects the Unit from Pressure Overload
- Air Consumption (scfm): 7.8
- Air Inlet NPT (inch): 1/4
- Capacity (Psi): 10000
- Fluid Port NPT (inch): 3/8
- Height (inch): 7.125
- Oil Capacity (cu.in): 91.5
- Oil Displacement at 0 psi (cu in/minute): 61
- Oil Displacement at 10000 psi (cu.in/minute): 11
- Operating Air PSI: 90 to 175
- Reservoir Capacity (gal): 0.4
- Type: Air Powered
- UNSPSC: 40151501
- Width (inch): 5
- OJ Electric-driven Hydraulic Pumpatribut:
- Voltage (V): Single phase 100
- Greenlee Hydraulic Hand Pump (Pompa Hidrolik Manual)Deskripsi:Lightweight and portable, this lightweight, portable hand pump can be used with Greenlee punch driversOperates in any positionSingle speedRugged steel pump body reservoir with cast aluminum handleHas mounting holes for easy permanent mountingatribut:
- Type: Hydraulic hand pump
- Pressure Rating: 6500 PSI
- Application: Hydraulic hand pump for use with Greenlee punch drivers
- Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)Deskripsi:Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.atribut:
- UNSPSC: 27121602
- Cylinder Series: SCL
- Cylinder Type: Low Profile
- Maximum Handle Effort (lbs): 93
- Maximum Pressure (psi): 10000
- Pump Model Number: 6W462 (Mfr. No. P392)
- Pump Type : Hand
- Single Acting/Double Acting: Single Acting
- Enerpac Hydraulic Hand Pump, 2 SpeedDeskripsi:Enerpac memiliki range produk Hydraulic Hand Pump yang lengkap dengan tekanan dari 13-700 Bar kuat dan teruji biasa digunakan untuk pembangunan gedung, konstruksi, jalan, dan industriatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 1st Stage (bar): 13
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Maximum Flow Rated Pressure (cm³/stroke): 0.90
- Piston Stroke (mm): 12.7
- Power Source: Manual
- Pump Type : Two Speed
- Valve Operation: Manual
- SKF Hydraulic PumpDeskripsi:Hydraulic pump 100 MPa 100 MPa - (14 500 psi) The 729124 pump is suitable for use with hydraulic nuts (smaller than or equal to HMV 54E) and for mounting and dismounting bearings or components where a maximum pressure of 100 MPa (14 500 psi) is required. The pump is supplied with 1 500 mm (59 in.) pressure hose, quick connect coupling and mating nipple and pressure gauge. The pump is filled with SKF Mounting fluid LHMF 300 and is supplied with an extra litre of fluid. Features & benefits - Oil container capacity 250 cm³ (15 in.³) - Fitted with a pressure gauge - Packed in a sturdy protective case Applications - SKF hydraulic nuts smaller than or equal to HMV 54E - Oil injection applications where the maximum pressure is 100 MPa (14 500 psi) - For applications where space does not permit the use of a quick connect coupling and nipple, such as AOH sleeves, a special pump design that direct screws into a G1/4 fitting is available. (SKF 729124 A)atribut:
- Connection Nipple: G 1/4 (male)
- Filled with Oil: Yes, with SKF Mounting Fluid LHMF 300
- Operating Temperature Range (°C): 10-35
- Relative Humidity (%RH): 0 to 75, non-condensing
- Type: Hand operated pump
- Enerpac Hand Pump & Hydraulic Ram SCR Series Set (Pompa Manual Set)Deskripsi:Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.atribut:
- UNSPSC: 27121602
- Cylinder Series: SCR
- Cylinder Type: General Purpose
- Maximum Pressure (psi): 10000
- Pump Type : Hand
- Single Acting/Double Acting: Single Acting
- Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protectionatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Power Source: Manual
- Valve Operation: Manual
- Greenlee Hydraulic Knockout Kit with Hand Pump (Pompa Puncher Hidrolik)Deskripsi:11-Ton Hydraulic Knockout Kit with Hand Pump and Slug-Buster® 1/2" - 4"- Knurled edge on punches for better grip- Knockout set features new die design optimized for widest range of materials and drivers- Laser markings for quick part identification. Alignment markings for improved accuracy.- Easy threading - draw studs with "dog point" tip helps eliminate cross-threading. Hex key access for easy removal from tool.- Compatibility - Works with all Greenlee knockouts. Same draw studs used with Intelli-PUNCH™, LS50L2 and 746A ram- Punches, dies, draw studs and case made in the USA- Driver manufactured in the USA from US and global componentsatribut:
- Type: 11-Ton Hydraulic Knockout Kit with Hand Pump
- Hole Size (inch): 0.89 - 4.54
- Size Knockouts (inch): 1/2 - 4
- Material: Punch up to 10ga mild steel or 12ga stainless steel
- Enerpac Hydraulic Hand Pump, Single SpeedDeskripsi:Product Lines : Industrial Tools, Workholding Tools- Lightweight and compact design- Durable glass-filled nylon reservoir and nylon encapsulated aluminum pump base for maximum corrosion resistance- Two-speed operation on most models reduces handle strokes by as much as 78% over single speed pumps- Lower handle effort to minimize operator fatigue- Handle lock and lightweight construction for easy carrying- Large oil capacities to power a wide range of cylinders or tools- Non-conductive fiberglass handle for operator safety- Internal pressure relief valve for overload protectionatribut:
- Cylinder Compatability: Single-acting
- Power Source: Manual
- Valve Operation: Manual
- Riken Kiki Hydraulic Pumpatribut:
- Maximum Low Usage Pressure (MPa): 2
- Maximum High Usage Pressure (MPa): 70
- Discharge Port Diameter (Rc): 3/8
- MAXPRO Low Profile Hydraulic Jackatribut:
- Capacity (t): 3
- Height (mm): Min.: 75; Max.: 500
- Bullocks Portable Hydraulic Pumpatribut:
- Oil Cap. (High press): 3.0 ml/time
- Oil Cap. (Low press): 20 ml/time
- Enerpac Pump Hydraulic Air (Pompa Udara Hidrolik Pneumatik)Deskripsi:Air hydraulic workholding pump units connect to and power hydraulic workholding tools that position and keep parts in place for machining.atribut:
- UNSPSC: 31160000
- Future Portable Hydraulic Jack (Dongkrak Hidrolik)atribut:
- Capacity (t): 20
- Dimmension (cm): 10x10x15
- Nihon Seiki Foot-Pedal Switching ValveDeskripsi:-A compact foot operated selector valve.-Switches the direction in which the air flows.atribut:
- Foot Width Size: EEEE
- Pressure Resistant Load (kN): 10±0.1
- Color: Black
- Upper Materials: synthetic leather
- Sole Material: EVA + rubber
- Toe Box Materials: Resin
Daftar Harga pump hydraulic Terbaru October 2026
| OTC Pump Hydraulic Air Foot Pedal Operated (Pompa Udara Hidrolik) | Rp26.999.900 |
| Enerpac Pump Hydraulic Air Foot Pedal Operated (Pompa Udara Hidrolik Pneumatik) | Rp34.999.900 |
| Masada Hydraulic Pump | Rp9.999.900 |
| WESTWARD Hydraulic Pump | Rp9.199.900 |
| OJ Electric-driven Hydraulic Pump | Rp60.999.900 |
| Greenlee Hydraulic Hand Pump (Pompa Hidrolik Manual) | Rp20.999.900 |
| Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set) | Rp59.999.900 |
| Enerpac Hydraulic Hand Pump, 2 Speed | Rp11.999.900 |
| SKF Hydraulic Pump | Rp68.999.900 |
| Enerpac Hand Pump & Hydraulic Ram SCR Series Set (Pompa Manual Set) | Rp53.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/3bP109571119-1.jpg)
/jsP109556712-1.jpg)



/q7P107736943-1.jpg)
/o9P109556873-1.jpg)


/k4P110122724-1.jpg)

/ikP110172668-1.jpg)





/49P111316153-1.jpg)
/orP107040891-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)